Shop All Centrifuge Tubes
Heathrow Scientific
Sprout Centrifugation Kit, 100-240VAC
Mfr # 120568
Zoro # G6147515
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL
- Max. Speed - Lab Equipment 6,000 RPM
- Lab Rotor Type Angled, Fixed
Product Information
- Brand Heathrow Scientific
- MFR # 120568
- Zoro # G6147515
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Maximum Test Tube Size | 2 mL |
Rotor Dia. | 2.7 in |
Overall Depth | 6 in |
Overall Height | 4.1 in |
Overall Width | 5 in |
Description
Sprout Centrifugation Kit,100-240VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- RPI Neomycin Sulfate, 25g (N20040-25.0)
- LAMOTTE Soil Test Kit, 4.0 to 8.0 pH Range (5679-02)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- HEATHROW SCIENTIFIC SPROUT Power Adapter, 4" L (120570)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Oak Ridge R, PK12 (6320)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- Heathrow Scientific Labware