Shop All Microscope Accessories
Heathrow Scientific
Slide Tray, Cardboard, 20 Place, 72/PK
Mfr # 247821
Zoro # G204971844
product price: $714.99
/pk 72, $9.93/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31 in
- Width 9 in
- Height 14.25 in
Product Information
- Brand Heathrow Scientific
- MFR # 247821
- Zoro # G204971844
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 31 in |
Width | 9 in |
Height | 14.25 in |
Description
Shipping Weight: 52 lbs
Shipping Dimensions: 9.00 x 14.25 x 31.00
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 9.00 x 14.25 x 31.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- KLEENGUARD Dispos Covall Liq Parti Protect Hood WHT 3X 25/Cs (38942)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (52JZ39)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- Heathrow Scientific Microscope Accessories