Shop All Microscope Accessories
Heathrow Scientific
Slide Mailer for 2 Slides, Plastic, Assorted, 25/cs, 25PK
Mfr # 212621A
Zoro # G704971801
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 6 in
- Height 6 in
Product Information
- Brand Heathrow Scientific
- MFR # 212621A
- Zoro # G704971801
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 4 in |
Width | 6 in |
Height | 6 in |
Description
Mailers offer secure protection for storage and transportation of microscope slides. Each durable polypropylene Slide Mailer holds up to two standard 1 x 3 inch slides securely. Large, easy to open and close snaps secure slides until retreived. Feature large surface for labeling of contents.
Colors: Red. Yellow, Blue. Purple and Orange Capacity: 2 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 93 x 68 x 5 Overall Dimensions (inches): 3.66 x 2.67 x 0.19 Packaged: 25 per Case DisposableShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Colors: Red. Yellow, Blue. Purple and Orange Capacity: 2 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 93 x 68 x 5 Overall Dimensions (inches): 3.66 x 2.67 x 0.19 Packaged: 25 per Case DisposableShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- PREVOST High Flow 1/4"Fnpt Plug (PRVERP076201)
- ZORO SELECT Spatula, 22.5 cm L, 5 cm W, Silver (HS15909)
- STENS Ignition Points Condenser Kit For Briggs & Stratton 294628 450-007 (450-007)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- AMSCOPE 100X Plan Achromatic Microscope Objective Lens with Black Finish (PA100X-B)
- Heathrow Scientific Microscopes