Shop All Bottles & Jars
Heathrow Scientific
Sharps Container, Yellow 1.0 L, PK18
Mfr # HS120178
Zoro # G6170855
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heathrow Scientific
- MFR # HS120178
- Zoro # G6170855
- Country of Origin China
- Category Bottles & Jars
Details
Item | Sharps Container,Yellow 1.0 L,PK18 |
Description
Sharps Container,Yellow 1.0 L,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK86)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- MI-T-M Cartridge Filter, Paper, Wet/Dry, 7" L (A26300)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- UNITED SCIENTIFIC Tuning Fork, 640 Hz (TFK640)
- Heathrow Scientific Bottles & Jars