Shop All Bottles & Jars
Heathrow Scientific
Safety Bottle Carrier, 4.5 L, Red
Mfr # 120911
Zoro # G509981524
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomer
- Number of Compartments 1
- Color Red
- Overall Height 16 in
- Product Type Carrier
Product Information
- Brand Heathrow Scientific
- MFR # 120911
- Zoro # G509981524
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Overall Height | 16 in |
Overall Width | 10 1/2 in |
Overall Length | 7 1/4 in |
Details
Item | Safety Bottle Carrier |
Material | Thermoplastic Elastomer |
Number of Compartments | 1 |
Color | Red |
Product Type | Carrier |
Compatible Product Type | Bottles |
Description
Safety Bottle Carrier, Number of Compartments 1, Material Thermoplastic Elastomer, Color Red, Includes Not Applicable, Overall Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- EXTECH Calibration Solution Set (PH103)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Clr, PK6 (HS120251)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- Heathrow Scientific Bottles & Jars