Shop All Bottles & Jars
Heathrow Scientific
Safety Bottle Carrier, 4.5 L, Blue
Mfr # 120913
Zoro # G609981523
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Thermoplastic Elastomer
- Color Blue
- Overall Height 16 in
- Product Type Carrier
Product Information
- Brand Heathrow Scientific
- MFR # 120913
- Zoro # G609981523
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Overall Height | 16 in |
Overall Length | 7 1/4 in |
Overall Width | 10 1/2 in |
Details
Item | Safety Bottle Carrier |
Number of Compartments | 1 |
Material | Thermoplastic Elastomer |
Color | Blue |
Product Type | Carrier |
Compatible Product Type | Bottles |
Description
Safety Bottle Carrier, Number of Compartments 1, Material Thermoplastic Elastomer, Color Blue, Includes Not Applicable, Overall Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 90mL, PK50 (D590)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Clr, PK6 (HS120251)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- Heathrow Scientific Bottles & Jars