Shop All Pipettors
Heathrow Scientific
RF3000 Pipette, 2 to 200/10 to 100micronL
Mfr # HS3000
Zoro # G8334007
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 to 100uL, 2 to 200uL
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Material Plastic
Product Information
- Brand Heathrow Scientific
- MFR # HS3000
- Zoro # G8334007
- Country of Origin China
- Category Pipettors
Dimensions
Size | 10 to 100uL, 2 to 200uL |
Details
Item | Pipette |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Material | Plastic |
Description
Pipette, Size 10 to 100uL, 2 to 200uL, 1 Channel, Plastic, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- EPPENDORF Pipette, 1000micron L (3124000121)
- HEATHROW SCIENTIFIC PEARL Pipette, Green, 0.2-2uL (HS120097)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- HEATHROW SCIENTIFIC Transfer Pipette, 2mL Bulk, Natural, PK500 (HS206372A)
- CELLTREAT Pipette, Sterile, 10mL, PK500 (229244)
- Heathrow Scientific Pipettors