Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Rectangular Storage Box, Autoclavable, PK5
Mfr # HS120042
Zoro # G8021484
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable
- Number of Slots 100
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Autoclavable Yes
Product Information
- Brand Heathrow Scientific
- MFR # HS120042
- Zoro # G8021484
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 2 13/64 in |
Width | 6 in |
Depth | 6 in |
Length | 5 39/64 in |
Overall Depth | 6 in |
Overall Width | 6 in |
Overall Height | 2 1/4 in |
Overall Length | 5 5/8 in |
Compartment Length | 1/2 in |
Tube or Vial Size - Minimum | 11.5 mL |
Tube or Vial Size - Maximum | 12 mL |
Details
Item | Rectangular Storage Box |
Type | Autoclavable |
Number of Slots | 100 |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 100 |
Product Type | Storage Box |
Product Holds | (100) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Number of Items Held | 100 |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4 (F11816-0009)
- RIG RITE Rig Rite 925 Horizontal Transducer Plate - 3.5" x 12" - Black (925)
- SOLENIS 25LB 3 Chlor Tablets (42046)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Bin, 3 Slots, 3 Compartments, 8-5/16" H (HS23403)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 4-13/64" H (HS23452)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 14-1/2" H (HS23402)
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- Heathrow Scientific Lab Freezer Boxes & Racks