Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, 5mL, Sterile, PK50
Mfr # 120637
Zoro # G6147454
product price: $40.15
/pk 50, $0.80/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basin
- Material of Construction Polystyrene
- Capacity 5mL
Product Information
- Brand Heathrow Scientific
- MFR # 120637
- Zoro # G6147454
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Reagent Reservoir |
Type | Basin |
Material of Construction | Polystyrene |
Capacity | 5mL |
Description
Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 5mL, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- AIR-TITE Syringe, Bulk, 60mL Luer Slip, PK25 (MSB60)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- Heathrow Scientific Pipettes & Pipettors