Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
PPTT MAG RACK B 16X11.5X3.5
Mfr # HS20612M
Zoro # G4665927
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 3/4 in
- Autoclavable No
- Width 3 1/2 in
- Color Blue
- Length 11 1/2 in
Product Information
- Brand Heathrow Scientific
- MFR # HS20612M
- Zoro # G4665927
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 15 3/4 in |
Width | 3 1/2 in |
Length | 11 1/2 in |
Overall Height | 15 3/4 in |
Overall Length | 11 1/2 in |
Overall Width | 3 1/2 in |
Compartment Length | 11 1/2 in |
Compartment Width | 3 1/2 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | Blue |
Material | ABS Plastic |
Number of Compartments | 4 |
Format | 1x4 |
Includes | Mounting Magnets, Pipette Attachments |
Product Type | Serological Pipette Holder |
Compatible Product Type | Glass and Plastic 0.1 to 50 mL Pipettes |
Description
Item Tube Rack, Number of Compartments 4, Autoclavable No, Material ABS Plastic, Blue, Height 15 3/4 in, Length 11 1/2 in, Width 3 1/2 in, Format 1x4, Includes Mounting Magnets, Pipette Attachments
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC RACKS CUBE PP ASSORTED, PK5 (HS29050A/HEA29050A)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- TUCKMAR Rad-2 Lock Box, 1 gal Capacity (RLB-02)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories