Shop All Pipettors
Heathrow Scientific
PEARL Pipette, Green, 0.2-2uL
Mfr # HS120097
Zoro # G8238955
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
- Range 0.2-2uL
- Color Green
Product Information
- Brand Heathrow Scientific
- MFR # HS120097
- Zoro # G8238955
- Country of Origin China
- Category Pipettors
Details
Item | Pipette |
Material | Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate |
Range | 0.2-2uL |
Color | Green |
Description
Pipette, Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- Heathrow Scientific Pipettes & Pipettors