Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Slots 72x16mm, Green
Mfr # HS27552C
Zoro # G0414088
product price: $106.99
/pk 8, $13.37/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Autoclavable Yes
- Width 2 7/8 in
- Color Green
- For Use With Blood Tubes
Product Information
- Brand Heathrow Scientific
- MFR # HS27552C
- Zoro # G0414088
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 10 in |
Width | 2 7/8 in |
Length | 5 in |
Overall Width | 2 7/8 in |
Overall Height | 10 in |
Tube Size | 16 mm |
Overall Length | 5 in |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Green |
For Use With | Blood Tubes |
Material | Polypropylene |
Number of Compartments | 72 |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | (72) Wells |
Description
Item Tube Rack, Number of Compartments 72, Autoclavable Yes, Material Polypropylene, Green, Height 10 in, Length 5 in, Width 2 7/8 in, For Use With Blood Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-500)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120088)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120087)
- Heathrow Scientific Test Tube Racks & Holders