Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Polyoxymethylene, PK8
Mfr # HS27503C
Zoro # G7854987
product price: $107.99
/pk 8, $13.50/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Autoclavable Yes
- Width 3 5/16 in
- For Use With Test Tubes
- Color Green
Product Information
- Brand Heathrow Scientific
- MFR # HS27503C
- Zoro # G7854987
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 5 in |
Width | 3 5/16 in |
Length | 4 in |
Tube Size | 20 mm |
Overall Length | 4 in |
Overall Height | 5 in |
Overall Width | 3 3/8 in |
Compartment Length | 3/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Green |
Material | POM |
Number of Compartments | 20 |
Product Type | Test Tube Rack |
Total Holding Capacity | (20) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 20, Autoclavable Yes, Material POM, Green, Height 5 in, Length 4 in, Width 3 5/16 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- ZORO SELECT Coliwasa, Glass, 250mL, O-Ring Seal, PK12 (5500)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- HEATHROW SCIENTIFIC Test Tube Rack, 220 Compartments, PK5 (HS2344A)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456350AST)
- Heathrow Scientific Test Tube Racks & Holders