Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, White, 25 Capacity
Mfr # 247675-W
Zoro # G004971860
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 5.5 in
- Length 1.38 in
Product Information
- Brand Heathrow Scientific
- MFR # 247675-W
- Zoro # G004971860
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 3.5 in |
Width | 5.5 in |
Length | 1.38 in |
Description
Microscope slide boxes store 25 microscope slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured of heavy duty polystyrene with rust resistant, nickel-plated clips and hinge pins. Resilient cork lining protects stored slides. Numbered slots correspond to the slide inventory sheet on the inside cover. Boxes provide convenient stacking and efficient storage.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.38
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- ZORO SELECT Gage Studs, PK10 (5MZF8)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- Heathrow Scientific Microscopes