Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, Gray, 100 Capacity
Mfr # 247676-GY
Zoro # G904971830
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Length 1.5 in
- Height 8.25 in
Product Information
- Brand Heathrow Scientific
- MFR # 247676-GY
- Zoro # G904971830
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 in |
Length | 1.5 in |
Height | 8.25 in |
Description
Microscope slide boxes store 100 microscope slides (3" x 1" or 75 mm x 25 mm slides). Manufactured of heavy duty polystyrene with rust resistant, nickel-plated clips and hinge pins. Resilient cork lining protects stored slides. Numbered slots correspond to the slide inventory sheet on the inside cover. Boxes provide convenient stacking and efficient storage.
Dimensions (inches): 8 1/4 x 6 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 8.25 x 1.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 8 1/4 x 6 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 8.25 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- Heathrow Scientific Microscopes