Shop All Laboratory Slide Storage
Heathrow Scientific
MICROSCOPE SLIDE BOX 25 SLOTTED WH HEA
Mfr # HEA15989R
Zoro # G4705714
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 25
- Holds (25) 76 x 26 mm
- Size 5.6 x 3.5 x 1.4 in
- Height 5 1/2 in
- Width 3 1/2 in
Product Information
- Brand Heathrow Scientific
- MFR # HEA15989R
- Zoro # G4705714
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 5.6 x 3.5 x 1.4 in |
Height | 5 1/2 in |
Width | 3 1/2 in |
Depth | 1 1/4 in |
Overall Length | 5.6 in |
Overall Width | 3.5 in |
For Slide Length | 76 mm |
For Slide Width | 26 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 25 |
Holds | (25) 76 x 26 mm |
Color | White |
Material | Plastic |
Number of Compartments | 25 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 5.6 in, Overall Width 3.5 in, Size 5.6 x 3.5 x 1.4 in, Holds (25) 76 x 26 mm, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 20 an (510-855)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Green (HS15989B)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- Heathrow Scientific Laboratory Slide Storage