Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 25 Slots, White
Mfr # HS15989E
Zoro # G6414278
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 25
- Holds (25) 76 x 26 mm
- Size 5.6 x 3.5 x 1.4 in
- Height 5 1/2 in
- Width 3 1/2 in
Product Information
- Brand Heathrow Scientific
- MFR # HS15989E
- Zoro # G6414278
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 5.6 x 3.5 x 1.4 in |
Height | 5 1/2 in |
Width | 3 1/2 in |
Depth | 1 13/32 in |
Overall Length | 5.6 in |
Overall Width | 3.5 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 25 |
Holds | (25) 76 x 26 mm |
Color | White |
Material | Plastic |
Number of Compartments | 25 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 5.6 in, Overall Width 3.5 in, Size 5.6 x 3.5 x 1.4 in, Holds (25) 76 x 26 mm, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Clamp for platform, 125mL (H1000-MR-125)
- GENERAL TOOLS Moisture Meter, 5 to 50 Wood, 15 to 33 Building Materials, 01 Accuracy, LCD Display (MMD4E)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- Heathrow Scientific Slides & Slide Containers