Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 100 Slots, Black
Mfr # HS15994G
Zoro # G6414171
original price:
$11.78
15% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 100
- Holds (100) 76 x 26 mm
- Size 8.2 x 6.9 x 1.3 in
- Height 8 13/64 in
- Width 7 in
Product Information
- Brand Heathrow Scientific
- MFR # HS15994G
- Zoro # G6414171
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 8.2 x 6.9 x 1.3 in |
Height | 8 13/64 in |
Width | 7 in |
Depth | 1 5/16 in |
Overall Length | 8.2 in |
Overall Width | 6.9 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 100 |
Holds | (100) 76 x 26 mm |
Color | Black |
Material | Plastic |
Number of Compartments | 100 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Turbidity Standard (1442)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994P)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- GLOBE SCIENTIFIC Slide Box, 100 Place, White (513080W)
- Heathrow Scientific Laboratory Slide Storage