Shop All Stir Bars & Rods
Heathrow Scientific
Magnetic Stirrer, 12V, Gray/Purple, 1 Liter
Mfr # 120155
Zoro # G6103400
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5 1/4 in
- Plate Width 5 1/4 in
- Voltage 100/240V
- Speed Range 200 to 2200 rpm
- Includes Timer No
Product Information
- Brand Heathrow Scientific
- MFR # 120155
- Zoro # G6103400
- Country of Origin China
- Category Stir Bars & Rods
Dimensions
Plate Length | 5 1/4 in |
Plate Width | 5 1/4 in |
Overall Length | 7 1/4 in |
Overall Height | 1 7/8 in |
Overall Width | 5 1/4 in |
Plate Dia. | 5.3 in |
Plate Diameter | 5 1/4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 5.3 in, Plate Material Plastic, Load Capacity - Metric 1 L, Speed Range 200 to 2200 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Analog, Amps 0.4 A, Watts 5 W, Includes Timer No, Operating Temp. Range 2 Degrees to 40 Degrees C, Overall Height 1 7/8 in, Overall Length 7 1/4 in, Overall Width 5 1/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, 5 Kit Waterworks, PK30 (480115)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 10x5mm, White, PK10 (120547)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- Heathrow Scientific Stir Bars & Rods