Shop All Bench Protectors & Liners
Heathrow Scientific
Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue
Mfr # 120506
Zoro # G6103559
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Gray
- Number of Sheets 1
- Material Silicone
- Product Type Smooth Mat
- Features Reusable
Product Information
- Brand Heathrow Scientific
- MFR # 120506
- Zoro # G6103559
- UPC # 00012050000060
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Overall Width | 14 in |
Overall Length | 23 1/2 in |
Details
Item | Bench Pad |
Color | Blue, Gray |
Number of Sheets | 1 |
Material | Silicone |
Product Type | Smooth Mat |
Features | Reusable |
Thickness | 1/10 in |
Description
Bench Pad, Silicone, Blue, Gray, Thickness 1/10 in, Number of Sheets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- GLAS-COL Tube Rotator (099A RD4512)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 110 (PBF110)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Blue (212617)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- LABEXACT Lab Bench Protector Paper (36L292)
- Heathrow Scientific Bench Protectors & Liners