Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Holder, 1 Slots, 1 Compartments, 3-5/16" H
Mfr # HS234521
Zoro # G3312988
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dispenser
- Number of Slots 1
- Holds Lab Wipes
- Height 3 5/16 in
- Width 4 13/16 in
Product Information
- Brand Heathrow Scientific
- MFR # HS234521
- Zoro # G3312988
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 3 5/16 in |
Width | 4 13/16 in |
Depth | 4 13/16 in |
Length | 4 39/64 in |
Overall Length | 4 3/4 in |
Overall Height | 4 5/8 in |
Overall Depth | 4 7/8 in |
Overall Width | 3 1/4 in |
Details
Item | Lab Wipe Holder |
Type | Dispenser |
Number of Slots | 1 |
Holds | Lab Wipes |
Color | Clear |
Material | Acrylic |
Number of Compartments | 1 |
Holding Capacity | Lab Wipes |
Product Type | Lab Wipe Bin |
Description
Lab Wipe Holder, Dispenser, Holds Lab Wipes, Number of Slots 1, Number of Compartments 1, Height 3 5/16 in, Width 4 13/16 in, Depth 4 13/16 in, Length 4 39/64 in, Material Acrylic, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 drop- 40ppm (TK5025-Z)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- HEATHROW SCIENTIFIC Tube Storage Box, Orange, 100 Well, PK5 (HS120204)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- Heathrow Scientific Lab Freezer Boxes & Racks