Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Hinged Tube Storage Box, Ntrl, 50-Well, PK5
Mfr # HS120032
Zoro # G6103933
product price: $22.65
/pk 5, $4.53/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Autoclavable
- Number of Slots 50
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 2 13/64 in
Product Information
- Brand Heathrow Scientific
- MFR # HS120032
- Zoro # G6103933
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 2 13/64 in |
Width | 3 39/64 in |
Depth | 3 39/64 in |
Length | 5 39/64 in |
Overall Length | 5 5/8 in |
Overall Width | 3 5/8 in |
Overall Height | 3 5/8 in |
Overall Depth | 3 5/8 in |
Tube or Vial Size - Minimum | 1.5 mL |
Tube or Vial Size - Maximum | 2 mL |
Compartment Length | 1/2 in |
Details
Item | Rectangular Storage Box |
Type | Autoclavable |
Number of Slots | 50 |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Clear |
Material | Polypropylene |
Number of Compartments | 50 |
Product Type | Microtube Storage Box |
Number of Items Held | 50 |
Product Holds | (50) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrode Cable 2m (35660-56)
- DIGI-SENSE Traceable Triple-Display Clock/Timer wit (94411-10)
- ROBOTWIST Bottle/Jar Opener Wht (1014)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- 3M 3M„¢ FT-11 Sweet Sensitivity Solution, 1 Bottle (7000029587)
- Heathrow Scientific Lab Freezer Boxes & Racks