Shop All Centrifuge Tubes
Heathrow Scientific
Hgh Speed Mini-Centrfuge, 100-240VAC, Blue
Mfr # HS10050
Zoro # G6104091
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 12 x 1.5/2.0mL, 32 x 0.2mL, 4 x 8mL
- Max. Speed - Lab Equipment 12,500 RPM
- Lab Rotor Type Angled, Fixed
Product Information
- Brand Heathrow Scientific
- MFR # HS10050
- Zoro # G6104091
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Maximum Test Tube Size | 2 mL |
Overall Width | 6.7 in |
Overall Depth | 8 in |
Rotor Dia. | 4.5 in |
Overall Height | 4.5 in |
Description
Hgh Speed Mini-Centrfuge,100-240VAC,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135138)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- HEATHROW SCIENTIFIC SPROUT Power Adapter, 4" L (120570)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- DWK LIFE SCIENCES Heavy Duty Round Bottom Centrifuge Tubes (45212-35)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- Heathrow Scientific Labware