Shop All Aluminum Foil
Heathrow Scientific
Foil Roll, Aluminum, Standard, 500 ft., 4"
Mfr # HS23534A
Zoro # G4049114
original price:
$17.29
7% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Sheet Size 4" x 4"
- Height 4 in
- Width 4 in
- Roll Length 500 ft.
Product Information
- Brand Heathrow Scientific
- MFR # HS23534A
- Zoro # G4049114
- Country of Origin China
- Category Aluminum Foil
Dimensions
Sheet Size | 4" x 4" |
Height | 4 in |
Width | 4 in |
Roll Length | 500 ft. |
Details
Item | Foil Roll |
Type | Standard |
Color | Silver |
Material | Aluminum |
Special Features | 0.015mm Thickness, 500 ft Roll Length |
For Use With | 6PTN7 |
Description
Foil Roll, Width 4 In., Height 4 In., Color silver, For Use With 6PTN7, Special Features 500 ft. Roll Length, 0.015mm Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- ANETSBERGER BROS Knob - Thermostat, Fryer, F/C (PP10539)
- GARLAND Thermostat Kit (4523590)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 6" (HS23536A)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Red Checkerboard Deli Wrap, PK6000 (FDP12RC)
- ZORO SELECT Foil Roll, Aluminum, Heavy Duty, 500 ft. (6383706)
- HOFFMASTER Fluted Loaf Liner, White, 6-1/4", PK250 (610512)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BAGCRAFT Grease-Resistant Wrap/Liners, 12 x 12, Black Checker, PK5000 (P057800)
- HOFFMASTER Basket Liner/Sandwich Wrap, PK1000 (110855)
- Heathrow Scientific Aluminum Foil