Shop All Pipette Tips & Accessories
Heathrow Scientific
Filler, Rubber, 3mL Cap., 1.6" H, PK24
Mfr # HS20629B
Zoro # G3309969
product price: $27.79
/pk 24, $1.16/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in
- For Use With Droppers, Pipettes
- Diameter 0.7 in
- Capacity 3mL
- Color Blue
Product Information
- Brand Heathrow Scientific
- MFR # HS20629B
- Zoro # G3309969
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 1.6 in |
Diameter | 0.7 in |
Details
For Use With | Droppers, Pipettes |
Capacity | 3mL |
Color | Blue |
Type | Accessory |
Material of Construction | Rubber |
Item | Filler |
Description
Filler, Accessory, Material of Construction Rubber, Capacity 3mL, Height 1.6 in, Diameter 0.7 in, Color Blue, For Use With Droppers, Pipettes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Form-A-Lens, 81867 (81867)
- CORNING PP Centrifuge Tubes, Rack Packed w, PK 50 (430790)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- PROTEAM 59" One-Piece Friction Fit Aluminum Sidewinder Straight Wand (105695)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- Heathrow Scientific Pipette Tips & Accessories