Shop All Cryogenic Equipment
Heathrow Scientific
Divider, 100 Cell, 10x10, PK12
Mfr # HS2860E
Zoro # G3955016
original price:
$31.28
12% off
new price: $27.45
/pk 12, $2.29/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardboard
- Color White
- Overall Height 1.5 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Heathrow Scientific
- MFR # HS2860E
- Zoro # G3955016
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 1.5 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Divider |
Material | Cardboard |
Color | White |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | (100) 1.5/2.0mL Tubes |
Product Type | Divider |
Description
Divider,100 Cell, 10x10,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- EXACT Chlorine + Exact Ez Photometer (486205)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- Heathrow Scientific Cryogenic Equipment