Shop All Lab Shakers
Heathrow Scientific
Digital Orbtl Shaker, 100-240VAC, Prpl/Gry
Mfr # 120460
Zoro # G6103577
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Bungee Cord Set, Power Adapter with (4) Interchangeable Plugs, Non-Slip Rubber Platform Mat, Universal Platform with Soft Rubber Edge Bumpers
- Amps 1.5 A
- Hz 50/60
- Hazardous Location No
- Overall Width 7 3/4 in
Product Information
- Brand Heathrow Scientific
- MFR # 120460
- Zoro # G6103577
- UPC # 00012000000461
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Width | 7 3/4 in |
Platform Length - Lab Equipment | 11 in |
Overall Depth | 12 3/8 in |
Overall Height | 12 1/4 in |
Platform Width - Lab Equipment | 11 in |
Platform Width | 11 in |
Platform Length | 11 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 20 to 300 rpm, Capacity - Lab Equipment 10 x Microplates, Operating Temp. Range 2 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.5 A, Hz 50/60, Voltage 110/240, Overall Depth 12 3/8 in, Overall Height 12 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 50ppm/25mL (TK3310-Z)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- VELP SCIENTIFIC Flocculator (F105A0117)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Heathrow Scientific Lab Mixing & Blending