Shop All Lab Dishes
Heathrow Scientific
Diamond Boat, 100mL, White, PK500
Mfr # HS1424C
Zoro # G6105239
product price: $62.85
/pk 500, $0.13/ea
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heathrow Scientific
- MFR # HS1424C
- Zoro # G6105239
- Country of Origin China
- Category Lab Dishes
Details
Item | Diamond Boat, 100mL, White,PK500 |
Description
Diamond Boat, 100mL, White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Iodine Flask, 250mL, Clear, PK8 (27200-250)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- REED INSTRUMENTS 4, 7 and 10pH Buffer Solution Kit (R1400-KIT)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- HEATHROW SCIENTIFIC Diamond Boat, 5mL, Anti-Static, Wht, PK500 (HS1425AA)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- HEATHROW SCIENTIFIC Tray, Polypropylene, Blue (HS120021)
- HEATHROW SCIENTIFIC Diamond Boat, 5mL, White, PK500 (HS1424AA)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 39mL, Silver, PK100 (HS14521B)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- Heathrow Scientific Labware