Shop All Pipette Tips & Accessories
Heathrow Scientific
Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia.
Mfr # HS20630C
Zoro # G3312428
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.81 in
- Capacity 30mL
- Color Red
- Material of Construction Rubber
- Type Accessory
Product Information
- Brand Heathrow Scientific
- MFR # HS20630C
- Zoro # G3312428
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Diameter | 1.81 in |
Height | 66 mm |
Details
Capacity | 30mL |
Color | Red |
Material of Construction | Rubber |
Type | Accessory |
For Use With | Pipettes, Syringes |
Item | Bulb |
Description
Bulb, Accessory, Material of Construction Rubber, Capacity 30mL, Height 66 mm, Diameter 1.81 in, Color Red, For Use With Pipettes, Syringes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 9" Stainless Steel (A2Z-ZR100)
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- Heathrow Scientific Pipettes & Pipettors