Shop All Cryogenic Equipment
Heathrow Scientific
Box, Cardboard, 50mm, White, PK12
Mfr # HS2860A
Zoro # G4107914
original price:
$42.08
31% off
new price: $28.69
/pk 12, $2.39/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardboard
- Color White
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Heathrow Scientific
- MFR # HS2860A
- Zoro # G4107914
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Overall Diameter | 21" |
Inside Height | 1.75 in |
Inside Width | 4.87 in |
Opening Dia. | 19.5" |
Inside Dia. | 19.5" |
Tube or Vial Size - Minimum | 1.5 mL |
Tube or Vial Size - Maximum | 2 mL |
Details
Item | Container |
Material | Cardboard |
Color | White |
Min. Temp. Rating | -196 Degrees C |
Holds | Test Tubes |
Max. Temp. Rating | 120 Degrees C |
Product Type | Container |
Number of Compartments | 100 |
Product Holds | 1.5 to 2.0 mL Cryogenic Vials |
Number of Items Held | 100 |
Description
Box,Cardboard,2" Overall H,White,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- Heathrow Scientific Cryogenic Equipment