Shop All Cryogenic Equipment
Heathrow Scientific
Box 15 And 50ml, Lid, White, PK10
Mfr # HS2860M
Zoro # G4140656
product price: $53.59
/pk 10, $5.36/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardboard
- Color White
- Overall Height 5 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Heathrow Scientific
- MFR # HS2860M
- Zoro # G4140656
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 5 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Overall Diameter | 23 in |
Inside Height | 4.87 in |
Inside Dia. | 22 in |
Inside Width | 5.5 in |
Opening Dia. | 22 in |
Tube or Vial Size - Maximum | 50 mL |
Tube or Vial Size - Minimum | 15 mL |
Details
Item | Cardboard Cryogenic Box |
Material | Cardboard |
Color | White |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | Test Tubes |
Product Type | Cardboard Cryogenic Box |
Number of Compartments | 36 |
Number of Items Held | 36 |
Product Holds | 15 or 50 mL Tubes |
Description
Cardboard Cryogenic Box, Cardboard, White, Overall Height 5, Overall Width 5-1/4 In., Overall Length 5-1/4 In., Overall Diameter 23, Inside Height 4-7/8 In., Inside Width 5-1/2 In., Inside Dia. 22, Opening Dia. 22, Holds Test Tubes, Min. Temp. Rating -196, Max. Temp. Rating 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- QUINCY LAB Oven, Air Forced, Digital, Low Temp (10AFE-LT)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- DAYTON Self Tapping Screw (31UK47)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- Heathrow Scientific Cryogenic Equipment