Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Bin, 2 Slots, 2 Compartments, 6-1/2" H
Mfr # HS23411
Zoro # G3311694
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 2
- Type Dual Compartment Benchtop Dispenser
- Holds Lab Consumables
- Height 6 1/2 in
- Autoclavable No
Product Information
- Brand Heathrow Scientific
- MFR # HS23411
- Zoro # G3311694
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 6 1/2 in |
Width | 6 7/64 in |
Depth | 6 1/2 in |
Length | 7 7/64 in |
Overall Depth | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 6 1/8 in |
Overall Length | 7 1/8 in |
Compartment Width | 6 1/8 in |
Compartment Length | 7 1/8 in |
Details
Item | Bin |
Number of Slots | 2 |
Type | Dual Compartment Benchtop Dispenser |
Holds | Lab Consumables |
Autoclavable | No |
Color | Green |
Material | Acrylic |
Number of Compartments | 2 |
Includes | Divider, Flip-Top Covers, Mounting Hardware, Non-Skid Rubber Feet |
Product Type | Dispensing Bin |
Number of Slides Held | 2 |
Total Holding Capacity | Lab Consumables |
Description
Item Bin, Number of Compartments 2, Autoclavable No, Material Acrylic, Green, Height 6 1/2 in, Length 7 7/64 in, Width 6 7/64 in, Includes Divider, Flip-Top Covers, Mounting Hardware, Non-Skid Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Bin, 3 Slots, 3 Compartments, 8-5/16" H (HS23403)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 14-1/2" H (HS23402)
- BIOX CARDBOARD FREEZER BOX, 81 WELL, 2 INCH, ASSORTED COLOR, 100PK (BX90-5281)
- Heathrow Scientific Lab Freezer Boxes & Racks