Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Bin, 2 Slots, 2 Compartments, 4-13/64" H
Mfr # HS23452
Zoro # G3313058
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dispenser
- Number of Slots 2
- Holds Petri Dishes
- Autoclavable No
- Height 4 13/64 in
Product Information
- Brand Heathrow Scientific
- MFR # HS23452
- Zoro # G3313058
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 13/64 in |
Width | 4 13/64 in |
Depth | 4 13/64 in |
Length | 8 45/64 in |
Overall Height | 9 1/4 in |
Overall Depth | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Length | 8 3/4 in |
Compartment Width | 4 1/8 in |
Compartment Length | 9 1/4 in |
Details
Item | Bin |
Type | Dispenser |
Number of Slots | 2 |
Holds | Petri Dishes |
Autoclavable | No |
Color | Clear |
Material | Acrylic |
Number of Compartments | 2 |
Includes | Mounting Hardware |
Product Type | Storage Bin |
Number of Slides Held | 2 |
Total Holding Capacity | 30 x 100 mm Dishes |
Description
Item Bin, Number of Compartments 2, Autoclavable No, Material Acrylic, Clear, Height 4 13/64 in, Length 8 45/64 in, Width 4 13/64 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- YSI Electrode Kit, Glass, Electrodes: pH (606110)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- HEATHROW SCIENTIFIC Storage Rack, Wipes, Green (HS23502)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- KLEIN TOOLS Plastic Handle Set for 63607 (2017 Edition) Cable Cutter (13134)
- Heathrow Scientific Lab Freezer Boxes & Racks