Shop All Bottles & Jars
Heathrow Scientific
Basin, 100mL, PS, nonsterile, PK100
Mfr # 120649
Zoro # G904390235
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 100uL
- Height 1.25 in
- Color White
- Material of Construction Polystyrene
Product Information
- Brand Heathrow Scientific
- MFR # 120649
- Zoro # G904390235
- UPC # N
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 1.25 in |
Diameter | 8.5 in |
Details
Item | Multi-Channel Reagent Reservoir |
For Use With | liquids |
Capacity | 100uL |
Color | White |
Material of Construction | Polystyrene |
Type | Basin |
Packaging | Bulk |
Special Features | Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks. |
Description
Multi-Channel Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 100uL, Height 1.25 in, Diameter 8.5 in, Color White, Special Features Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks., For Use With liquids, Bulk Packaging, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- ALCONOX Detergent, 100 Tablets (1500-1)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4 (F11816-0009)
- Heathrow Scientific Bottles & Jars