Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
96-WellPCRRack, assortedcolors, PK5
Mfr # HS23461A
Zoro # G3693121
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/4 in
- Autoclavable Yes
- Width 3 1/2 in
- Color Multicolor
- For Use With Microcentrifuge Tubes
Product Information
- Brand Heathrow Scientific
- MFR # HS23461A
- Zoro # G3693121
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 1 1/4 in |
Width | 3 1/2 in |
Length | 5 in |
Overall Depth | 5 in |
Overall Height | 1 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 5 in |
Tube Size | 5.2 mm |
Overall Diameter | 9 3/4 in |
Compartment Length | 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Multicolor |
For Use With | Microcentrifuge Tubes |
Material | Polypropylene |
Number of Compartments | 96 |
Format | 8x12 |
Includes | Hinged Lid |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | (96) Wells |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Multicolor, Height 1 1/4 in, Length 5 in, Width 3 1/2 in, Format 8x12, For Use With Microcentrifuge Tubes, Includes Hinged Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 Drop- 80ppm (TK5050-Z)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC RACKS CUBE PP ASSORTED, PK5 (HS29050A/HEA29050A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories