Shop All Vases
Heather Ann Creations
Heather Ann Creations W70187 33 in. Clayton Bamboo Vase with Decorative Band; Green; Brown & Natural
Mfr # W70187
Zoro # G003952372
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heather Ann Creations
- MFR # W70187
- Zoro # G003952372
- UPC # 824970473
- Country of Origin Unknown
- Category Vases
Description
The Clayton Bamboo Vase is a beautiful and rich piece of decor, combining modern design with natural materials. The bamboo wire frame creates visual interest, and vertical lines, while the horizontal band of Chevron Bamboo Strips pulls the piece together. The different colors of bamboo and metal, come together for a harmonious final touch.
Specifications- Collection: Clayton
- Color: Green, Brown & Natural
- Style: Asian
- Material: Bamboo, Metal
- Assembly Required: No
- Dimension: 33.25" H x 11.5" W x 11.5" D
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- ELK HOME Theo Vase, Large (S0017-10068)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- ELK HOME Wave Vase - Large White (9166-029)
- VASER DESIGNS 11 in. Athena Terracotta Vase (VA2999388)
- SPI HOME SPI Home 21099 15.50 x 18 x 8.50 in. Bunny Gardeners Pot Holder (21099)
- UNIQUEWISE 9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black (QI004356.BK)
- ELK STUDIO Louros Vase, Extra Large (S0097-11786)
- Heather Ann Creations Vases