Shop All Security & Flood Lights
Heath-Zenith
Smart Securty Light Brz
Mfr # HW-9303-BZ
Zoro # G7670053
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heath-Zenith
- MFR # HW-9303-BZ
- Zoro # G7670053
- UPC # 16963293038
- Country of Origin China
- Category Security & Flood Lights
Description
HZconnectTM Outdoor Wi-Fi Connected Motion Three Head LED Light fixture provides safety and security. 110 volt powered LED motion light has the same smart technology as other HZconnectTM family products such as motion alert notification customizable light settings and works with the entire HZconnectTM product family. HZconnectTM smart lighting requires no bridge or hub while offering one App to control the entire family of products in a quick - easy manner. Quick install makes installation easy for both wall or eave mount. Produces 3 000 lumens of bright white (5000 kelvin)light and can be controlled by Google Home or Alexa. Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Desk Magnifying Lamp, 1.75X (MA-1004A)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/X LL ALTO 25W)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-BK)
- BUYERS PRODUCTS 51 Inch 10530 Lumen LED Combination Spot-Flood Light Bar (1492185)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- Heath-Zenith Security & Flood Lights