Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9414TERM
Zoro # G003548957
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Bend Angle 90 Degrees
- Min. Length 6.4 in
- Max. Duct Length 6 1/2 in
- Liner Material Stainless Steel
Product Information
- Brand Heatfab
- MFR # 9414TERM
- Zoro # G003548957
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 6.4 in |
Max. Duct Length | 6 1/2 in |
Pipe Diameter | 4 in |
Pipe Length | 6 1/2 in |
For Nominal Duct Diameter | 4 in |
Centerline Radius | 6 in |
Overall Height | 8 in |
Overall Length | 6 3/8 in |
Inside Diameter | 4 in |
Outlet Diameter | 4 in |
Inlet Diameter | 4 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spray Tube (1A0260-02)
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow (4PDG3)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- RHEEM 43-25134-04 Capacitor - (43-25134-0)
- HEATFAB Gas Vent Pipe (9404-316)
- HEATFAB Gas Vent Pipe (SC03RC)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (5382CI)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (9407-316)
- INTEGRA MILTEX Homesaver 4 Inch x 35' HomeSaver Ultrapro 316Ti Liner (17519)
- Heatfab Heating Ventilation