Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9308-316
Zoro # G703548929
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 46 in
- Pipe Length 46 in
- Pipe Diameter 3 in
- High Temperature Degrees 550 Degrees F
Product Information
- Brand Heatfab
- MFR # 9308-316
- Zoro # G703548929
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 46 in |
Pipe Length | 46 in |
Pipe Diameter | 3 in |
Max. Duct Length | 46 in |
Overall Length | 46 in |
Outside Diameter | 3 3/8 in |
Inside Diameter | 3 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 3" Dia x 48" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
End Type | Plain |
Liner Material | Stainless Steel |
Material Grade | 316L |
Material | Stainless Steel |
Compatible with Fuel Type | LP Gas |
Product Type | Gas Vent Pipe |
Maximum Temperature Rating | 550 Degrees F |
System of Measurement | Inch |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-3/4 In. L (813 -1-125)
- ARMSTRONG PUMPS Seal Bearing Assembly (816366-041)
- AAF FLANDERS Flanders 10055.01824 8 x 24 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (116442)
- HEATFAB Gas Vent Pipe (9401-316)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- HEATFAB Gas Vent Pipe (9493S)
- HEATFAB Gas Vent Pipe (SC03VT)
- HEATFAB Gas Vent Pipe (9321-316)
- IMPERIAL 9 in D X 9 in D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0305-C)
- Heatfab Heating Ventilation