Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 7001TUBE
Zoro # G103548925
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Includes (2) Cable Ties, Clamp, Tubing
- Pipe Diameter 1/2 in
- End Type Round
- High Temperature Degrees 550 Degrees F
Product Information
- Brand Heatfab
- MFR # 7001TUBE
- Zoro # G103548925
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Pipe Diameter | 1/2 in |
Overall Length | 10 ft |
For Nominal Duct Diameter | 1/2 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 1/2" Dia X 10' L Condensate Drain Tube Hose |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Includes | (2) Cable Ties, Clamp, Tubing |
End Type | Round |
High Temperature Degrees | 550 Degrees F |
Product Type | Duct Drain |
Material | Silicone Rubber |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9421-316)
- HONEYWELL Gas Valve Assembly (VR8200A2132)
- SANTA FE Dehumidifier Filter, MERV-13, (9"x11"x1"), 1 Replacement Filter, for Santa-Fe Compact & Ultra 70 (4037724)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- HEATFAB Gas Vent Pipe (9490TEE)
- HEATFAB Gas Vent Pipe (9307-316)
- HEATFAB Gas Vent Pipe (9405-316)
- HEATFAB Gas Vent Pipe (9314E88-316)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (9301-316)
- SEWER SKEWER SEWER VENT DEFROSTER 17"" (451188)
- Heatfab Heating Ventilation