Heater Sports HTRPRO799NBF 24 ft. Pro Curve Pitching Machine & Xtender Batting Cage
Mfr # HTRPRO799NBF
Zoro # G403864459
Product Information
- Brand Heater Sports
- MFR # HTRPRO799NBF
- Zoro # G403864459
- UPC # 638280121094
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Xtender Batting Cage is the most revolutionary batting cage ever developed. The secret lies in the frame design and netting. First, the frame's side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter. Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking. Third, the six power stakes are staked into the ground to give maximum frame support. Fourth, a rugged foam pad slides over each frame support to protect the frame from balls. Fifth, the extra strength catch net is made of 1" netting compared to 2" netting used on other cages. This smaller netting provides twice as much strength in the same amount of space. Don't let another day go by without owning your own batting cage.
Heater pro curve baseball pitching machine from heater sports. No other pitching machine is as versatile and affordable as the heater pro baseball pitching machine. With heater sports innovative pivot-head design you'll be hitting outside breaking balls, inside breaking balls, and fastballs like a pro. The heater pro plugs directly into any standard wall outlet. The variable speed control allows you to adjust the wheel for a variety of pitches at speeds of up to 50 MPH. Use the heater pro with the optional power alley or xtender home batting cages and you'll be hitting balls anytime you want right in your own backyard.
Features- Solid steel & fiberglass frame
- Works perfectly with trend sports pitching machines
- Fiberglass poles assemble quickly while adding strength and stability
- Foam padding protects frame from damage
- 1" Polyethylene netting is durable and strong
- Steel ground stakes provide rugged support
- Built-in harness connects easily to pitching machine
- Innovative pivot-head design
- Pitches up to 50 MPH
- Tubular steel legs with rubber tips
- Uses standard A/C power
- Pivots to pitch breaking balls and fastballs
- Speed control adjusts for a variety of pitches
- Fully enclosed wheel provides maximum safety
- 1 year warranty
- Size: 24 ft.
- Ages: 8 years to Adult
- Cage Dimension: 24' x 12' x 12'
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Event Light (EL4000CHWH)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- YARDGARD Hardware Cloth, 27 ga., 1/8", 36"X100 ft. (308183B)
- HEATER SPORTS Heater Sports HS4999 Hitting Station 3-in-1 Spring Away Tee & Sports Net (HS4999)
- HEATER SPORTS Heater Sports HTR599NBF Real Ball Combo Machine (HTR599NBF)
- CHAMPION SPORTS Plastic Baseballs, PK18 (PLBBSET)
- HEATER Power Alley Pro Real Baseball Machine (PAPRO149)
- HEATER Base Hit Pitching Machine And Poweralley Batting Cage (BH399)
- FLITZ Flitz AL01706 Aluminum PreClean - 16 oz. (AL01706)
- ACHLA DESIGNS Achla GBS-14 14 Inch Gazing Ball Stand (GBS-14)
- Heater Sports Baseball & Softball Equipment