Heater SL359 Slider Machine And Power Alley Cage
Mfr # SL359
Zoro # G903683383
Product Information
- Brand Heater
- MFR # SL359
- Zoro # G903683383
- UPC # 638280999938
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Slider Lite-Ball Pitching Machine from Trend Sports pitches fastballs, inside breaking balls, and outside breaking balls. The powerful A/C motor throws lite-balls at variable speeds up to 44 miles per hour. The Slider also includes an automatic ball feeder that holds 12 lite-balls. Just turn on the feeder and each ball is dropped into the Slider pitching machine every 9 seconds. Take batting practice without the need for another player. And with a simple swivel adjustment you can also hit fastballs and curve balls. Plug the Slider into any standard wall outlet or use it with the optional RollingPower battery pack for convenience.
Slider Features- Pivot Head Design
- Variable Speed Control
- Pitches Baseballs Up To 44 MPH
- Fully Enclosed Wheel
- Adjustable Pitch Height
- 12 Ball Automatic Feeder
- Tubular Steel Legs with Rubber Tips
- Uses Standard A/C Power
- Adjustable Speed Control adjusts for a variety of pitch speeds
- Fully Enclosed Wheel provides maximum safety
- Pivot Head Design Pitches Curve Balls
- Bonus Auto-Ball Feeder pitches every 9 seconds
- Strong Steel Legs for stability
PowerAlley Home Batting Cage, the most affordable and revolutionary batting cage ever developed for improving your hitting at home. Take hit after hit without the hassle of chasing down every ball and watch your batting average soar with your own home batting cage.
The Trend Sports® PowerAlley Home Batting Cage delivers innovation and quality in an affordable batting cage right to your own backyard. Built for ease-of-use and durability the PowerAlley sets-up in minutes. The unique fiberglass pole design, strong 1 1/4 in. nylon netting, and steel ground stakes provide unusual strength and support along with the flexibility to withstand the elements. Measuring 22 feet long, 12 feet wide, and 10 feet high the PowerAlley is the smartest batting cage for home or club use.
PowerAlley Features- Solid Fiberglass Frame
- 1 1/4 in. Nylon Netting
- Steel Ground Stakes and Nylon Support Ropes
- Built-in Pitching Machine Harness
- Works Perfectly with Trend Sports Pitching Machines
- Fiberglass poles assemble quickly while adding strength and stability
- 1.25 in. Nylon Netting is durable and strong <
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- BRIGGS & STRATTON Cable, Chute Control (340705MA)
- OREGON Belt, Murray Auger Drive, 1/2in. x 38-3/8in. (115-209)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- HEATER Spring Away Batting Tee (HE302523)
- HEATER Combo Baseball And Softball Pitching Machine with Bonus Ball Feeder (HE302529)
- HEATER Base Hit Pitching Machine And Poweralley Batting Cage (BH399)
- HEATER Crusher With 4 Hour Battery (HE302527)
- SPORT SUPPLY GROUP 23 x 22 x 2in Macgregor Umpire's Outside Chest Protector (MCB78BXX)
- Heater Baseball & Softball Equipment