Heater CR199 Crusher And Homerun Cage
Mfr # CR199
Zoro # G103683381
Product Information
- Brand Heater
- MFR # CR199
- Zoro # G103683381
- UPC # 638280901221
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Hit Mini Lite-Balls With Pin-Point Accuracy. Hitting a real baseball takes skill, but imagine the skill required to hit a ball the size of a golf ball. Now, with the Crusher Mini Lite-Ball Pitching Machine, you can train your eye to hit a ball approximately two-thirds smaller than a real baseball. And if you can hit this mini ball, imagine how well you’ll hit a real ball when you step up to the plate.
Also included:The HomeRun Home Batting Cage. Take hit after hit without the hassle of chasing down every ball and watch your batting average soar with your own home batting cage.
The Trend Sports® HomeRun Home Batting Cage delivers innovation and quality in an affordable batting cage right to your own backyard. Built for ease-of-use and durability the HomeRun sets-up in minutes. The unique fiberglass pole design, strong 0.75 in. poly netting, and steel ground stakes provide unusual strength and support along with the flexibility to withstand the elements.
Crusher Features- Pitches Fastballs &Curve Balls
- Dual Wheel Variable Speed Control
- Pitches Up To 45 MPH
- Adjustable Pitch Height
- 2 Dozen Ball Automatic Feeder
- Tubular Steel Legs with Rubber Tips
- Uses Standard A/C Power
- Built-in Battery Compartments for 4 or 8 Hour Batteries
- Dual Speed Controls Pitches Curve Balls &Fastballs
- Speed Control adjusts for a variety of pitch speeds
- Fully Enclosed Wheels provide maximum safety
- Ball Hooper holds 2 Dozen Mini Lite-Balls
- Auto-Ball Feeder pitches every 9 seconds
- Strong Steel Legs for stability
- Flexible 3/8 Inch Fiberglass Frame
- 3/4 in. Poly Netting
- Steel Ground Stakes and Nylon Support Ropes
- Built-in 12 in. x 12 in. Pitching Machine Opening
- Works Perfectly with Trend Sports Fireball &Starting Pitcher Machines
- Fiberglass poles assemble quickly while adding strength and stability
- 3/4 in. Poly Netting is durable and strong
- Steel Ground Stakes provide rugged support
- Built-in opening for Lite-Ball or Mini-Ball machines
- A/C Power
- Recommended Ages: 8 years to Adult
- Mini Lite-Ball Pitching Machine
- Dimension - 12 x 12 x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Granules Fire Ant Killer 2 lb (T702)
- MTD Bail-Forward Clutc (1916106001)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- SPECTRACIDE Ant Shield Aerosol Ant Killer 15 oz (HG-51200-6)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- HEATER Crusher 8 Hour Pitching Machine (HE302528)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- HEATER Power Alley Pro Real Baseball Machine (PAPRO149)
- HEATER Heater PA199 Power Alley Batting Cage (PA199)
- HEATER Heater HTRPRO799 Pro Pitching Machine And Xtender 24 ft. Batting Cage (HTRPRO799)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- Heater Baseball & Softball Equipment