Shop All OEM Replacement Motors
Heatcraft Refrigeration
Motor, 1/20HP 115V 1550RPM Ccw Motor
Mfr # 7070056
Zoro # G3202199
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/20 HP
- Motor Shaft Rotation Counterclockwise
- Nameplate RPM 1550 rpm
- Phase 1
- Shaft Dia. 5/16"
Product Information
- Brand Heatcraft Refrigeration
- MFR # 7070056
- Zoro # G3202199
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/20 HP |
Item | Motor |
Motor Shaft Rotation | Counterclockwise |
Nameplate RPM | 1550 rpm |
Phase | 1 |
Voltage | 115V |
Description
Motor,1/20HP 115V 1550RPM Ccw Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- GATES Hi-Power II Dubl-V Belts, AA85 (AA85)
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- HEATCRAFT REFRIGERATION Motor, 1/20HP 115V 1550RPM Cw Motor (25309501S)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- HOSHIZAKI Pump Motor (4A4259-01)
- GE Motor1/4HP 208/230V 1075RPM Motor (3728)
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- Heatcraft Refrigeration OEM Replacement Motors