Shop All Grill Accessories
Heat Wave
9154395 52 in. Grill Cover
Mfr # HE32563
Zoro # G603737188
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heat Wave
- MFR # HE32563
- Zoro # G603737188
- UPC # 654204006827
- Country of Origin China
- Category Grill Accessories
Description
Features
- Color: Black
- Product Type: Grill Cover
- Assembled Height: 38 in.
- Assembled Width: 52 in.
- Assembled Depth: 23 in.
- Material: Polyester
- Weather Resistant: Yes
- Color Family: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mulching Blade Fits 330-736 John Deere Am141040 John Deere M154158 (330-736)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- MTD Deck-Caster 21 3 (687-05069B-0691)
- STENS Cylinder Head Gasket Set For Kohler Cv22 Ch18 Ch20 Ch22 Ch23 055-349 (055-349)
- HEAT WAVE BBQ, Grill & Smoker Apron (HE2053506)
- HEAT WAVE 3 Piece Stainless Steel Bronco Grate Kit (HE3242382)
- HEAT WAVE Half-Time Charcoal Chimney Starter, Silver (HE2184712)
- HEAT WAVE Steel Porcelain Heat Plate, Black - 1 x 8.38 x 15 in. (HE2184986)
- HEAT WAVE Oklahoma Joes Barrel Drum Smoker Cover (HE1634397)
- YUKON GLORY 3-Piece Mini Grill Basket Set (YG-1456)
- GRILL MARK Cotton Basting Mop Gm (42055A)
- Heat Wave Grill Accessories