Shop All Plant & Tree Support
Heat Wave
110568 Rose & Bloom Continuous Release Plant Food; 4.5 lb.
Mfr # HE29882
Zoro # G904107499
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heat Wave
- MFR # HE29882
- Zoro # G904107499
- UPC # 657248295776
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Capacity - 4.5 lb.
- 10-16-10, Shake N Feed Rose & Bloom Continuous Release Plant Food.
- Grows Bigger.
- More Beautiful Roses & Flowers.
- Feeds For Up To Three Months.
- Dimension - 4.25 x 7.5 x 9.8 in.
- Item Weight - 5.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Line Trimr .095 Prof200' (490-031-0038)
- LITTLE GIANT LADDERS Little Giant® Safety Aluminum Step Ladder - 2 Step - 10210BA (10210BA)
- ZIPPO FireFast® Torch - for Starting Fires, Soldering, Heating, Melting and Thawing (40558)
- LAWN & GARDEN Planter Hand Bulb Adj (GT0502T)
- HEAT WAVE 100590 Blooming House Plant Food; 8 oz. (HE29883)
- GARDENERS BLUE RIBBON Single Peony Ring, 24 in L, 14 in W (PP1424)
- MIRACLE-GRO Miracle-Gro Liquid Plant Food 8 oz (101660)
- BOND Bamboo TeePee Plant Trellis, 72 Inch (TP72)
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer (532)
- SCOTTS MIRACLE GRO MG 25LB AP Plant Food (3003510)
- NUVUE PRODUCTS Nuvue Products 20252 28 in. Winter Shrub Cover (149976)
- Heat Wave Plant & Tree Support