Shop All Portable Gas Heater Accessories
Heat Wagon
Wire Reinforced Duct, Use w/Mfr No. 950H
Mfr # WD2425HT
Zoro # G5690380
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- For Use With Mfr. No. 950H
- Includes High Temperature Material
- Hose Type Canvas Hot Air Duct
- Overall Length 25 ft
Product Information
- Brand Heat Wagon
- MFR # WD2425HT
- Zoro # G5690380
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 10 ft |
Overall Length | 25 ft |
Overall Diameter | 24 in |
Details
Item | Portable Gas Heater Wire Reinforced Duct |
For Use With | Mfr. No. 950H |
Includes | High Temperature Material |
Hose Type | Canvas Hot Air Duct |
Product Type | Ducting |
Thickness | 1/16 in |
Ducting Type | Ducting |
Compatible with Product Type | Direct-Fired Portable Gas Torpedo Heaters |
Compatible Mfr. Model Number | 950H |
Material | Canvas |
Description
Product Type Ducting, Compatible with Product Type Direct-Fired Portable Gas Torpedo Heaters, Compatible Grainger Part Number 52JP78, Compatible Mfr. Model Number 950H, Overall Diameter 24 in, Overall Length 25 ft, Thickness 1/16 in, Material Canvas, Ducting Type Ducting, Includes High Temperature Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- DUNDAS JAFINE Lh3wxz 3 in. Exhaust Hood-Proventwht (SP-PGC43856)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 24"x24"x18", 8P (219-108-118)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- HILAND Hiland Replacement Wheel Set For Patio Heater Stainless Steel (THP-WHLS-SS)
- Heat Wagon Heaters & Furnaces