Shop All Portable Gas Heater Accessories
Heat Wagon
Thermostat, 120AC, 50 ft. L
Mfr # ACC-THIDF
Zoro # G3436937
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HRF115, HVF110, HVF210, HVF310, HVF410
- Includes 50 ft Cord
- Color Black, Gray
- Heater Voltage 120V AC
- Temp. Range 40 Degrees to 110 Degrees F
Product Information
- Brand Heat Wagon
- MFR # ACC-THIDF
- Zoro # G3436937
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Cable Length | 50 ft. |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Overall Dimensions - H x W x D | 5 5/8 in x 2 1/8 in x 2 in |
Cord Length | 50 ft |
Overall Height | 5 5/8 in |
Details
Item | Portable Oil and Kerosene Heater Thermostat |
For Use With | Mfr. No. HRF115, HVF110, HVF210, HVF310, HVF410 |
Includes | 50 ft Cord |
Color | Black, Gray |
Heater Voltage | 120V AC |
Temp. Range | 40 Degrees to 110 Degrees F |
Thermostat Control Range | 40 Degrees to 110 Degrees F |
Product Type | Thermostat |
Voltage | 120 V AC |
Compatible Mfr. Model Number | DF400, DF600, HRF115, HVF110, HVF210, HVF310, HVF410 |
Compatible with Product Type | Oil and Kerosene Torpedo Heaters |
Compatible Manufacturer Model Number | DF400, DF600, HRF115, HVF110, HVF210, HVF310, HVF410 |
Compatible System Type | Oil and Kerosene Torpedo Heaters |
Description
Portable Oil and Kerosene Heater Thermostat, 120 V AC, 2 in Overall Depth, 5 5/8 in Overall Height, 2 1/8 in Overall Width, Compatible Grainger Part Number 52JP74, 52JP75, 52JP76, 5PFW8, 5PFW9, 5PFX0, 5PFX1, Compatible Manufacturer Model Number DF400, DF600, HRF115, HVF110, HVF210, HVF310, HVF410, Compatible System Type Oil and Kerosene Torpedo Heaters, Cord Length 50 ft, 50 ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement End Filter Cover For Dyna-Glo Kerosene Heater (3221-0029-00)
- TPI TPI HF3315TRP Heater, Fan Forced Heater, 5120 to 10,240 Btu, 208/240 V, 10.8/12.5 A, Ivory (HF3315TRP)
- FOLLETT ICE Buna-n Ring (00116962)
- NORDYNE 626495R L300-40 Limit C (626495R)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR110)
- MR. HEATER Regulatr High Pr 0-20Psi (F273719)
- Heat Wagon Heaters & Furnaces