Shop All Portable Gas Heaters
Heat Wagon
Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L
Mfr # VG400
Zoro # G3333130
product price: $8,907.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,907.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 400,000
- Air Flow 2,100 cfm
- Includes Duct Adaptor, Flue Stack, Thermostat
- Width 24 in
Product Information
- Brand Heat Wagon
- MFR # VG400
- Zoro # G3333130
- Country of Origin Finland
- Category Portable Gas Heaters
Dimensions
Width | 24 in |
Length | 60 in |
Height | 45 in |
Min. Cylinder Size | 500 gal - 2000 lb |
Manufacturers Warranty Length | 1 yr Parts Only |
Cord Length | 6 ft |
Overall Depth | 60 in |
Overall Width | 24 in |
Duct Diameter | 12 in |
Overall Height | 45 in |
Minimum Cylinder Size | 500 gal |
Overall Dimensions - H x W x D | 45 in x 24 in x 60 in |
Description
Portable Heater, indirect fired dual fuel, 320,000 BtuH Output, 120, 60 Hz, 10 Amps AC, 2100 CFM, 5-15 NEMA Plug Configuration, Built-In Features Dual fuel capabality (natural gas and propane, thermostat control, wheels, ductable, Safety Features Flame safeguard control, overheat limit, airflow switch, Meets ANSI Z83.7a-2000, Agency Compliance CSA, Manufacturers Warranty Length 1 year Parts Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- WORLD MARKETING OF AMERICA WICK KEROSENE REPLACEMENT KW-12 KERO-W (PW-79)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, White (6/Bag) (LVSL0006WH)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- HEAT WAGON Direct Fired Heater, 2000000 BTU (2730C3)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- HEAT WAGON Direct Fired Heater, 3500000 BTU (3050-3)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- DYNA-GLO Forced Air Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (RMC-FA150NGDGD)
- Heat Wagon Heaters & Furnaces