Shop All Portable Electric Heaters
Heat Wagon
Portable Electric Salamander Heater, 24,000/48,000/60,000, 3 Phase
Mfr # P6000
Zoro # G7520816
product price: $6,099.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,099.99
Free 30-Day Returns
Key Features
- BtuH Output 81,900/163,800/204,700
- Watts 24,000/48,000/60,000
- Heater Voltage 480VAC
- Heating Method Convection, Fan Forced
- Oscillating No
Product Information
- Brand Heat Wagon
- MFR # P6000
- Zoro # G7520816
- Country of Origin Finland
- Category Portable Electric Heaters
Dimensions
Width | 20" |
Depth | 19" |
Height | 25" |
Manufacturers Warranty Length | 1 yr Parts |
Overall Dimensions - H x W x D | 25 in x 20 in x 46 in |
Overall Width | 20 in |
Overall Height | 25 in |
Overall Depth | 46 in |
Description
Portable Electric Salamander Heater, Overall Height 25 in, Overall Depth 46 in, NEMA Plug Configuration Hardwired, Voltage 440/480V AC, 3 Phase, Wattage Output 24kW/48kW/60kW, Air Temp. Rise 100 Degrees F, Amperage 75A, Frequency 60 Hz, Heating Capacity 81,864 BtuH, 163,728 BtuH, 204,700 BtuH, Heating Method Convection, Fan Forced, Number of Heat Settings 3, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- WILLIAMS COMFORT PRODUCTS Electrode Console and SRO Sing (P322276)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- HEAT WAGON Portable Electric Salamander Heater, 6000, 208/240V AC, 1 Phase (P600)
- HEAT WAGON Portable Electric Salamander Heater, 16kW/32kW/40kW, 440/480V AC (P4000)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800-3)
- HEAT WAGON Portable Electric Salamander Heater, 18,000/12,000, 208/240V AC (P1800-1)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- LASKO Bladeless Heatr w Remote Ctrl, AW300 (AW300)
- Heat Wagon Electric Heaters & Accessories